Motion
FWB738-3600E-B5-G

BOSTON GEAR
FWB738-3600E-B5-G

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09443948
MFR #FWB738-3600E-B5-G
Price$8,134.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWB738-3600E-B5-G

Right Angle Worm Gear Speed Reducer - 3600:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09443948
MFR #FWB738-3600E-B5-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,134.95/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Ratio
    3600:1
  • Weight
    100.1 lbs, 45.405 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08566
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
FWB738-3600E-B5-G WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought