Motion
FWC730-3000-B5-J

BOSTON GEAR
FWC730-3000-B5-J

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size
Mi Item #09443953
MFR #FWC730-3000-B5-J
Price$4,954.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC730-3000-B5-J

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.2500 in Output Size
Mi Item #09443953
MFR #FWC730-3000-B5-J

Mfr description
FWC730-3000-B5-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,954.66/each

Specifications

Dimensions

  • Case Size
    730
  • Center Distance
    3.00 in
  • Manufacturer Reducer Size
    730
  • Nominal Ratio
    3000:1
  • Output Size
    1.2500 in
  • Ratio
    3000:1
  • Weight
    72.1 lbs, 32.7 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08572-OLD
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107208046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)