Overview
Mfr description
PL2090-007-KS-S-4031001-19.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01402
- Manufacturer Upc Number884107208954
- UPC_NO884107208954
- Weight3.7376 kg, 8.24 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data