Motion
HQC73815B11HP35

BOSTON GEAR
HQC73815B11HP35

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, 1.3750 in Input Size, Hollow Output, Double Output, 210TC/250UC Frame
MI ITEM #09444011
MFR #HQC73815B11HP35
List Price$7,511.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC73815B11HP35

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.7500 in Center Distance, C-Face Quick Connect Input, 1.3750 in Input Size, Hollow Output, Double Output, 210TC/250UC Frame
MI ITEM #09444011
MFR #HQC73815B11HP35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,511.62/each for your price

Overview

Mfr description
HQC73815B11HP35 SPEED REDUCER

Specifications

  • Center Distance
    3.7500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    1.3750 in
  • Output Type
    Hollow
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    210TC/250UC
  • Housing Material
    Cast Iron
  • Series
    HQC700
  • Mounting Type
    No Base
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text