Motion
HQC732-20F-B9-H-P27

BOSTON GEAR
HQC732-20F-B9-H-P27

Hqc732 S/R Red, 20:1 Ratio, No Base, Hollow Assy
Mi Item #09444021
MFR #HQC732-20F-B9-H-P27
Price$6,491.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC732-20F-B9-H-P27

Hqc732 S/R Red, 20:1 Ratio, No Base, Hollow Assy
Mi Item #09444021
MFR #HQC732-20F-B9-H-P27

Mfr description
HQC732-20F-B9-H-P27 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,491.47/each

Specifications

Dimensions

  • Center Distance
    3.25 in
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    180TC/210C
  • Output Size
    1.6875 in
  • Ratio
    20:1

Details

  • Bushing Kit
    P27
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107209289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)