Motion
FWC713C-900-B5-H

BOSTON GEAR
FWC713C-900-B5-H

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, IEC 80 B5 Frame
MI ITEM #09444042
MFR #FWC713C-900-B5-H
Price$3,700.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713C-900-B5-H

Right Angle Worm Gear Speed Reducer - 900:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Solid Output, 0.6250 in Output Size, IEC 80 B5 Frame
MI ITEM #09444042
MFR #FWC713C-900-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,700.24/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Manufacturer Reducer Size
    713
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Nominal Ratio
    900:1
  • Output Size
    0.6250 in
  • Ratio
    900:1
  • Weight
    19.1 lbs, 8.66 kg

Details

  • Input Style
    IEC Flange
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H08676
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107209777

Overview

Mfr description
FWC713C-900-B5-H WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought