Motion
HQC726N30ZB5HP31JUTF5/8

BOSTON GEAR
HQC726N30ZB5HP31JUTF5/8

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, Double Output, 56C Frame
MI ITEM #09444093
MFR #HQC726N30ZB5HP31JUTF5/8
List Price$6,537.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC726N30ZB5HP31JUTF5/8

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 30:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Hollow Output, Double Output, 56C Frame
MI ITEM #09444093
MFR #HQC726N30ZB5HP31JUTF5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,537.78/each for your price

Overview

Mfr description
HQC726N30ZB5HP31JUTF5/8 SPEED REDUCER

Specifications

  • Center Distance
    2.6200 in
  • Reduction
    Single Reduction
  • Ratio
    30:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    HQC700
  • Mounting Type
    Conveyor Flange Adapter – Left Mount
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text