Specifications
Dimensions
- Weight1.4107 kg, 3.11 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01405
- Manufacturer Upc Number884107211053
- UPC_NO884107211053
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)