Motion
HQC732F-15E-B9-H-P27

BOSTON GEAR
HQC732F-15E-B9-H-P27

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Hollow Output, 1.6875 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09444135
MFR #HQC732F-15E-B9-H-P27
List Price$6,941.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HQC732F-15E-B9-H-P27

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 15:1 Ratio, 3.2500 in Center Distance, C-Face Quick Connect Input, 1.1250 in Input Size, Hollow Output, 1.6875 in Output Size, Double Output, 180TC/210C Frame
MI ITEM #09444135
MFR #HQC732F-15E-B9-H-P27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,941.13/each for your price

Overview

Mfr description
HQC732F-15E-B9-H-P27 WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Input Type
    C-Face Quick Connect
  • Input Size
    1.1250 in
  • Output Type
    Hollow
  • Output Size
    1.6875 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    180TC/210C
  • Housing Material
    Cast Iron
  • Series
    HQC700
  • Bushing Kit
    P27
  • Manufacturer Reducer Size
    732
  • Mounting Type
    Vertical Low base – Left Mount
  • Manufacturer Catalog Number
    H08785
  • Weight
    109.1 lbs, 49.487 kg
  • Lubrication
    No Lube
  • Nominal Ratio
    15:1
  • Paint Type
    Gray Paint
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text