Motion
FWA726A-600-B5-H

BOSTON GEAR
FWA726A-600-B5-H

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
MI ITEM #09444144
MFR #FWA726A-600-B5-H
List Price$4,752.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWA726A-600-B5-H

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 2.62 in Center Distance, C-Face Quill Input, Solid Output, 1.1250 in Output Size
MI ITEM #09444144
MFR #FWA726A-600-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,752.25/each for your price

Overview

Mfr description
FWA726A-600-B5-H WORM SPEED REDUCER

Specifications

  • Center Distance
    2.62 in
  • Ratio
    600:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Series
    700
  • Bushing Kit
    B5
  • Manufacturer Reducer Size
    726
  • Manufacturer Catalog Number
    H08795
  • UPC_NO
    884107211589
  • Weight
    54.1 lbs
  • Nominal Ratio
    60:1
  • Case Size
    726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text