Overview
Mfr description
PL6060-015-SS-S-4010501-09.5 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01406
- Manufacturer Upc Number884107211640
- UPC_NO884107211640
- Weight1.5105 kg, 3.33 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data