Specifications
Dimensions
- Weight6.4456 kg, 14.21 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01408
- Manufacturer Upc Number884107212968
- UPC_NO884107212968
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)