Overview
Mfr description
PL6075-020-KS-S-4020707-16.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01409
- Manufacturer Upc Number884107212975
- UPC_NO884107212975
- Weight4.1277 kg, 9.10 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data