Motion
BKSF852BR-100K-B7-JS-M1-HUTWBB-9

BOSTON GEAR
BKSF852BR-100K-B7-JS-M1-HUTWBB-9

Right Angle Helical Worm Speed Reducer - Double Reduction, 100:1 Ratio, C-Face Quill Input, Solid Output
Mi Item #09444250
MFR #BKSF852BR-100K-B7-JS-M1-HUTWBB-9
Price$9,217.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BKSF852BR-100K-B7-JS-M1-HUTWBB-9

Right Angle Helical Worm Speed Reducer - Double Reduction, 100:1 Ratio, C-Face Quill Input, Solid Output
Mi Item #09444250
MFR #BKSF852BR-100K-B7-JS-M1-HUTWBB-9

Mfr description
BKSF852BR-100K-B7-JS-M1-HUTWBB-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,217.11/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107213224
  • Mounting
    Foot Mounted
  • Mounting Type
    Foot
  • Output Direction
    Right
  • Output Type
    Solid
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)