Specifications
Dimensions
- Weight54.3772 kg, 119.88 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01411
- Manufacturer Upc Number884107214320
- UPC_NO884107214320
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)