Motion
HFHMA718-37.5KZT-B5-H1-P16

BOSTON GEAR
HFHMA718-37.5KZT-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 37.5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09444416
MFR #HFHMA718-37.5KZT-B5-H1-P16
Price$4,062.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFHMA718-37.5KZT-B5-H1-P16

Right Angle Worm Gear Speed Reducer - 37.5:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Double Output
MI ITEM #09444416
MFR #HFHMA718-37.5KZT-B5-H1-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,062.63/each

Specifications

Dimensions

  • Case Size
    718
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    718
  • Nominal Ratio
    37.5:1
  • Output Size
    1.0000 in
  • Ratio
    37.5:1
  • Weight
    32.10 lbs, 14.56 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H09100
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
HFHMA718-37.5KZT-B5-H1-P16 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought