Specifications
Dimensions
- Weight13.7937 kg, 30.41 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01416
- Manufacturer Upc Number884107216164
- UPC_NO884107216164
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)