Motion
FWC732D-1800KE-B5-G1

BOSTON GEAR
FWC732D-1800KE-B5-G1

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09444458
MFR #FWC732D-1800KE-B5-G1
Price$8,393.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732D-1800KE-B5-G1

Right Angle Worm Gear Speed Reducer - 1800:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #09444458
MFR #FWC732D-1800KE-B5-G1

Mfr description
FWC732D-1800KE-B5-G1 WORM SPEED REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,393.10/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    732
  • Ratio
    1800:1
  • Weight
    103.1 lbs

Details

  • Bushing Kit
    B5
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H09153
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    FWC
  • Standard Base Kit
    Kit B5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)