Motion
HF73060B7HP18

BOSTON GEAR
HF73060B7HP18

60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size
MI ITEM #09444468
MFR #HF73060B7HP18
List Price$4,322.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF73060B7HP18

60:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.1250 in Output Size
MI ITEM #09444468
MFR #HF73060B7HP18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,322.34/each for your price

Overview

Mfr description
HF73060B7HP18 SPEED REDUCER

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    60:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Size
    1.1250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text