Motion
HF730B-60-B5-H-P22

BOSTON GEAR
HF730B-60-B5-H-P22

HF730 S/R RED, 60:1 Ratio, "B" Horiz. Base, Hollow Assy
MI ITEM #09444510
MFR #HF730B-60-B5-H-P22
Price$4,589.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF730B-60-B5-H-P22

HF730 S/R RED, 60:1 Ratio, "B" Horiz. Base, Hollow Assy
MI ITEM #09444510
MFR #HF730B-60-B5-H-P22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,589.84/each

Specifications

Dimensions

  • Center Distance
    3.00 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.3750 in
  • Ratio
    60:1

Details

  • Bushing Kit
    P22
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Bottom Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107217338

Overview

Mfr description
HF730B-60-B5-H-P22 WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought