Motion
QCWA760-300E-B9-J

BOSTON GEAR
QCWA760-300E-B9-J

300:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09444557
MFR #QCWA760-300E-B9-J
Price$18,046.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QCWA760-300E-B9-J

300:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Right Hand Output
Mi Item #09444557
MFR #QCWA760-300E-B9-J

Mfr description
QCWA760-300E-B9-J WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,046.68/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Ratio
    300:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)