Specifications
Dimensions
- Case Size090
- Ratio10:1
- Weight9.3 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01421
- Manufacturer Upc Number884107218168
- Reduction10:1
- SeriesPL5090
- UPC_NO884107218168
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)