Motion
WC760-300E-H

BOSTON GEAR
WC760-300E-H

300:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Double Output
MI ITEM #09444574
MFR #WC760-300E-H
Price$18,228.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC760-300E-H

300:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, Solid Output, Double Output
MI ITEM #09444574
MFR #WC760-300E-H

Mfr description
WC760-300E-H WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,228.48/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Ratio
    300:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Double
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)