Motion
HFWC738-400KE-B5-H1-P31

BOSTON GEAR
HFWC738-400KE-B5-H1-P31

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #09444578
MFR #HFWC738-400KE-B5-H1-P31
Price$11,055.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC738-400KE-B5-H1-P31

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 3.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.9375 in Output Size, Double Output
Mi Item #09444578
MFR #HFWC738-400KE-B5-H1-P31

Mfr description
HFWC738-400KE-B5-H1-P31 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,055.87/each

Specifications

Dimensions

  • Case Size
    738
  • Center Distance
    3.7500 in
  • Manufacturer Reducer Size
    738
  • Nominal Ratio
    400:1
  • Output Size
    1.9375 in
  • Ratio
    400:1
  • Weight
    122.1 lbs, 55.38 kg

Details

  • Bushing Kit
    B5
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Lubrication
    Food Grade Grease (H1)
  • Manufacturer Catalog Number
    H09300
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)