Motion
SBKCSRF726-10P-B7-GS

BOSTON GEAR
SBKCSRF726-10P-B7-GS

10:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09444623
MFR #SBKCSRF726-10P-B7-GS
Price$5,960.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSRF726-10P-B7-GS

10:1 Ratio, 2.6200 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
Mi Item #09444623
MFR #SBKCSRF726-10P-B7-GS

Mfr description
SBKCSRF726-10P-B7-GS WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,960.62/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)