Motion
H715A-10-H-P15

BOSTON GEAR
H715A-10-H-P15

H715 S/R Red. 10:1 Ratio, "A" Horiz. Base, Hollow Assy
Mi Item #09444660
MFR #H715A-10-H-P15
Price$2,482.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H715A-10-H-P15

H715 S/R Red. 10:1 Ratio, "A" Horiz. Base, Hollow Assy
Mi Item #09444660
MFR #H715A-10-H-P15

Mfr description
H715A-10-H-P15 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,482.18/each

Specifications

Dimensions

  • Center Distance
    1.54 in
  • Input Size
    0.6250 in
  • Output Size
    0.9375 in
  • Ratio
    10:1

Details

  • Bushing Kit
    P15
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    Horizontal Base – Top Mount
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    700
  • UPC_NO
    884107220017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)