Overview
Mfr description
PL6180-100-KS-S-XXXXXXX-15.9 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01425
- Manufacturer Upc Number884107220093
- UPC_NO884107220093
- Weight33.2303 kg, 73.26 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data