Motion
PL5090-010-4131601-19.0

BOSTON GEAR
PL5090-010-4131601-19.0

10:1 Reduction, 10:1 Ratio, 19 mm Input Size
MI ITEM #09444683
MFR #PL5090-010-4131601-19.0
Price$5,306.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-010-4131601-19.0

10:1 Reduction, 10:1 Ratio, 19 mm Input Size
MI ITEM #09444683
MFR #PL5090-010-4131601-19.0

Mfr description
PL5090-010-4131601-19.0 PRECISION
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,306.36/each

Specifications

Dimensions

  • Case Size
    090
  • Input Size
    19 mm
  • Ratio
    10:1
  • Weight
    3.3248 kg, 7.33 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P01426
  • Manufacturer Upc Number
    884107220413
  • Reducer Type
    Planetary
  • Reduction
    10:1
  • Series
    PL5090
  • UPC_NO
    884107220413

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)