Motion
HFWA732-200E-B5-H-P32

BOSTON GEAR
HFWA732-200E-B5-H-P32

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #09444695
MFR #HFWA732-200E-B5-H-P32
Price$7,928.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA732-200E-B5-H-P32

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, 2.0000 in Output Size, Double Output
Mi Item #09444695
MFR #HFWA732-200E-B5-H-P32

Mfr description
HFWA732-200E-B5-H-P32 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,928.91/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Output Size
    2.0000 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Double
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)