Specifications
Dimensions
- Weight1.3109 kg, 2.89 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01428
- Manufacturer Upc Number884107220987
- UPC_NO884107220987
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)