Motion
SBKCSFWC732-100EP-B5-GS

BOSTON GEAR
SBKCSFWC732-100EP-B5-GS

100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #09444769
MFR #SBKCSFWC732-100EP-B5-GS
Price$10,407.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCSFWC732-100EP-B5-GS

100:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Left Hand Output
Mi Item #09444769
MFR #SBKCSFWC732-100EP-B5-GS

Mfr description
SBKCSFWC732-100EP-B5-GS WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,407.45/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)