1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOSTON GEAR
RFWC726E-150-B5-G
RFWC726 D/R Red. 150:1 Ratio, "E" High Vert. Base, "G" Assy
MI ITEM #
09444786
MFR #
RFWC726E-150-B5-G
Price
$7,328.96
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
BOSTON GEAR RFWC726E-150-B5-G
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOSTON GEAR
RFWC726E-150-B5-G
RFWC726 D/R Red. 150:1 Ratio, "E" High Vert. Base, "G" Assy
MI ITEM #
09444786
MFR #
RFWC726E-150-B5-G
Mfr description
RFWC726E-150-B5-G WORM SPEED REDUCER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7,328
.96
/each
Add to Cart
Specifications
Dimensions
Center Distance
2.62 in
Output Size
1.1250 in
Ratio
150:1
Details
Input Type
C-Face Coupling
Output Type
Solid
Series
700
UPC_NO
884107222165
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items