Motion
F721-10K-B5-J1-CMBA56R3-GUTFIDB-9

BOSTON GEAR
F721-10K-B5-J1-CMBA56R3-GUTFIDB-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56C Frame
MI ITEM #09444804
MFR #F721-10K-B5-J1-CMBA56R3-GUTFIDB-9
Price$5,457.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F721-10K-B5-J1-CMBA56R3-GUTFIDB-9

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0600 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output, 56C Frame
MI ITEM #09444804
MFR #F721-10K-B5-J1-CMBA56R3-GUTFIDB-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,457.63/each

Specifications

Dimensions

  • Case Size
    721
  • Center Distance
    2.0600 in
  • Manufacturer Reducer Size
    F721
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    10:1
  • Ratio
    10:1
  • Weight
    65.1 lbs, 29.53 kg

Details

  • Bushing Kit
    J1
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    D02156
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Series
    700
  • Standard Base Kit
    Kit B5

Overview

Mfr description
F721-10K-B5-J1-CMBA56R3-GUTFIDB-9 WORM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought