Overview
Mfr description
PL5120-035-4131701-24.0 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01432
- Manufacturer Upc Number884107223049
- UPC_NO884107223049
- Weight8.7589 kg, 19.31 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data