Motion
H738-50E-H-P22

BOSTON GEAR
H738-50E-H-P22

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Hollow Output, 1.3750 in Output Size, Double Output
Mi Item #09444834
MFR #H738-50E-H-P22
Price$7,006.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
H738-50E-H-P22

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 50:1 Ratio, 3.7500 in Center Distance, Solid Shaft Input, 1.0000 in Input Size, Hollow Output, 1.3750 in Output Size, Double Output
Mi Item #09444834
MFR #H738-50E-H-P22

Mfr description
H738-50E-H-P22 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,006.57/each

Specifications

Dimensions

  • Center Distance
    3.7500 in
  • Input Size
    1.0000 in
  • Output Size
    1.3750 in
  • Ratio
    50:1

Details

  • Bushing Kit
    P22
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Lubrication
    No Lube
  • Mounting Type
    No Base
  • Output Direction
    Double
  • Output Type
    Hollow
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    H700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)