Specifications
Dimensions
- Case Size718
- Center Distance1.7500 in
- Input Size0.6250 in
- Manufacturer Reducer Size718
- NEMA / IEC Frame Size56C
- Nominal Ratio30:1
- Output Size0.8750 in
- Ratio30:1
- Weight21.10 lbs, 9.57 kg
Details
- Bushing KitKit B5
- Case IncludedYes
- Gearbox Component TypeGearbox
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Catalog NumberH09639
- Mounting TypeHorizontal Base – Top Mount
- Output DirectionLeft Hand
- Output TypeSolid
- Paint TypeGray Paint
- ReductionSingle Reduction
- SeriesF700
- Standard Base KitKit B5
Overview
Mfr description
F718A-30KZ-B5-G1 WORM SPEED REDUCER