Motion
HFWC726-3000-B5-HS-P15

BOSTON GEAR
HFWC726-3000-B5-HS-P15

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Double Output
MI ITEM #09444936
MFR #HFWC726-3000-B5-HS-P15
Price$6,309.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC726-3000-B5-HS-P15

Right Angle Worm Gear Speed Reducer - 3000:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output, 0.9375 in Output Size, Double Output
MI ITEM #09444936
MFR #HFWC726-3000-B5-HS-P15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,309.67/each

Specifications

Dimensions

  • Case Size
    726
  • Center Distance
    2.6200 in
  • Manufacturer Reducer Size
    726
  • Nominal Ratio
    3000:1
  • Output Size
    0.9375 in
  • Ratio
    3000:1
  • Weight
    55.1 lbs, 24.99 kg

Details

  • Bushing Kit
    Kit B5
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H09717
  • Output Direction
    Double
  • Output Type
    Hollow
  • Series
    700

Overview

Mfr description
HFWC726-3000-B5-HS-P15 WORM SPEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought