Motion
SBKSF842BRF-40K-B7-S-M5

BOSTON GEAR
SBKSF842BRF-40K-B7-S-M5

Right Angle Helical Worm Speed Reducer - Double Reduction, 40:1 Ratio, C-Face Quill Input, Hollow Output
MI ITEM #09444946
MFR #SBKSF842BRF-40K-B7-S-M5
Price$7,936.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKSF842BRF-40K-B7-S-M5

Right Angle Helical Worm Speed Reducer - Double Reduction, 40:1 Ratio, C-Face Quill Input, Hollow Output
MI ITEM #09444946
MFR #SBKSF842BRF-40K-B7-S-M5

Mfr description
SBKSF842BRF-40K-B7-S-M5 WASHDOWN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,936.33/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    140TC
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Manufacturer Upc Number
    884107225036
  • Mounting
    Output Flange
  • Mounting Type
    Output Flange
  • Output Type
    Hollow
  • Reduction
    Double
  • Series
    800BR
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)