Motion
SBKCQCWC760-100EP-B9-GS

BOSTON GEAR
SBKCQCWC760-100EP-B9-GS

100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #09444956
MFR #SBKCQCWC760-100EP-B9-GS
Price$24,223.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SBKCQCWC760-100EP-B9-GS

100:1 Ratio, 6.0000 in Center Distance, C-Face Quick Connect Input, Solid Output, Left Hand Output
MI ITEM #09444956
MFR #SBKCQCWC760-100EP-B9-GS

Mfr description
SBKCQCWC760-100EP-B9-GS WASHDOWN WORM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,223.03/each

Specifications

Dimensions

  • Center Distance
    6.0000 in
  • Ratio
    100:1

Details

  • Input Type
    C-Face Quick Connect
  • Output Direction
    Left Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)