Motion
SFWC732V-300E-B5-J

BOSTON GEAR
SFWC732V-300E-B5-J

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #09444981
MFR #SFWC732V-300E-B5-J
List Price$8,817.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SFWC732V-300E-B5-J

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Hollow Output, Right Hand Output
MI ITEM #09444981
MFR #SFWC732V-300E-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,817.30/each for your price

Overview

Mfr description
SFWC732V-300E-B5-J WORM SPEED REDUCER

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    300:1
  • Case Included
    Yes
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Output Direction
    Right Hand
  • Series
    700
  • Bushing Kit
    Kit B5
  • Manufacturer Reducer Size
    732
  • Mounting Type
    Vertical Mount
  • Manufacturer Catalog Number
    H09770
  • Weight
    121.1 lbs, 54.93 kg
  • Input Style
    C-Face Quill
  • Nominal Ratio
    300:1
  • Suitable For Washdown Environment
    Yes
  • Gearbox Component Type
    Gearbox
  • Case Size
    732

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text