Overview
Mfr description
PL5155-003-4150501-28.58 PRECISION
Specifications
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01438
- Manufacturer Upc Number884107225890
- UPC_NO884107225890
- Weight13.0907 kg, 28.86 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data