Motion
WC732-3000E-G

BOSTON GEAR
WC732-3000E-G

3000:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #09444989
MFR #WC732-3000E-G
Price$6,253.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WC732-3000E-G

3000:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Solid Output, Left Hand Output
MI ITEM #09444989
MFR #WC732-3000E-G

Mfr description
WC732-3000E-G WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,253.92/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Ratio
    3000:1

Details

  • Input Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)