Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio63:1
Details
- Input TypeC-Face Quill
- LubricationKlubersynth UH1 6-460
- Manufacturer Upc Number884107226309
- MountingFoot Mounted
- Mounting TypeFoot
- Output TypeHollow
- ReductionDouble
- Series800BR
- Standards MetAGMA
Overview
Mfr description
BKSF852BR-63K-B5-S-M1 WASHDOWN