Motion
FWC732C-200E-B5-J-GUTFB-9

BOSTON GEAR
FWC732C-200E-B5-J-GUTFB-9

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Right Hand Output
Mi Item #09445021
MFR #FWC732C-200E-B5-J-GUTFB-9
Price$7,365.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC732C-200E-B5-J-GUTFB-9

200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, Right Hand Output
Mi Item #09445021
MFR #FWC732C-200E-B5-J-GUTFB-9

Mfr description
FWC732C-200E-B5-J-GUTFB-9 WORM SPEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,365.93/each

Specifications

Dimensions

  • Center Distance
    3.2500 in
  • Input Size
    0.6250 in
  • Ratio
    200:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)