Motion
HFWA7301800B5HP16

BOSTON GEAR
HFWA7301800B5HP16

1800:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
Mi Item #09445045
MFR #HFWA7301800B5HP16
Price$7,435.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWA7301800B5HP16

1800:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size
Mi Item #09445045
MFR #HFWA7301800B5HP16

Mfr description
HFWA7301800B5HP16 SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,435.27/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Output Size
    1.0000 in
  • Ratio
    1800:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)