Motion
QC721-15-B7-J

BOSTON GEAR
QC721-15-B7-J

qc721 S/R Red, 15:1 Ratio, No Base, "J" Assy
MI ITEM #09445084
MFR #QC721-15-B7-J
List Price$2,053.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
QC721-15-B7-J

qc721 S/R Red, 15:1 Ratio, No Base, "J" Assy
MI ITEM #09445084
MFR #QC721-15-B7-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,053.13/each for your price

Overview

Mfr description
QC721-15-B7-J WORM SPEED REDUCER

Specifications

  • Center Distance
    2.06 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Input Type
    C-Face Coupling
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC/180C
  • Housing Material
    Cast Iron
  • Series
    700
  • Mounting Type
    No Base
  • UPC_NO
    884107227610
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text