Motion
FWC713F-600-B5-J

BOSTON GEAR
FWC713F-600-B5-J

FWC713 D/R Red. 600:1 Ratio, "F" Low Vert. Base, "J" Assy
MI ITEM #09445256
MFR #FWC713F-600-B5-J
Price$3,574.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FWC713F-600-B5-J

FWC713 D/R Red. 600:1 Ratio, "F" Low Vert. Base, "J" Assy
MI ITEM #09445256
MFR #FWC713F-600-B5-J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,574.19/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Output Size
    0.6250 in
  • Ratio
    600:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Series
    700
  • UPC_NO
    884107230603

Overview

Mfr description
FWC713F-600-B5-J WORM SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought