Motion
WA718-900-M

BOSTON GEAR
WA718-900-M

900:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Solid Output
Mi Item #09445282
MFR #WA718-900-M
Price$3,671.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
WA718-900-M

900:1 Ratio, 1.7500 in Center Distance, Solid Shaft Input, Solid Output
Mi Item #09445282
MFR #WA718-900-M

Mfr description
WA718-900-M WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,671.15/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    900:1

Details

  • Input Type
    Solid Shaft
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)