Specifications
Dimensions
- Weight3.3248 kg, 7.33 lb
Details
- Country of OriginTaiwan
- Manufacturer Catalog NumberP01445
- Manufacturer Upc Number884107231051
- UPC_NO884107231051
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)