Motion
HFWC713L-400-B5-H-P10

BOSTON GEAR
HFWC713L-400-B5-H-P10

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, IEC 80 B5 Frame
Mi Item #09445296
MFR #HFWC713L-400-B5-H-P10
Price$4,799.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HFWC713L-400-B5-H-P10

Right Angle Worm Gear Speed Reducer - 400:1 Ratio, 1.33 in Center Distance, C-Face Quill Input, Hollow Output, 0.6250 in Output Size, IEC 80 B5 Frame
Mi Item #09445296
MFR #HFWC713L-400-B5-H-P10

Mfr description
HFWC713L-400-B5-H-P10 WORM SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,799.52/each

Specifications

Dimensions

  • Center Distance
    1.33 in
  • Manufacturer Reducer Size
    713
  • NEMA / IEC Frame Size
    IEC 80 B5
  • Nominal Ratio
    40:1
  • Output Size
    0.6250 in
  • Ratio
    400:1
  • Weight
    21.1 lbs, 9.57 kg

Details

  • Bushing Kit
    Kit B5
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Stainless Steel
  • Input Style
    IEC Flange
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    H10139
  • Mounting Type
    Hollow Shaft
  • Output Type
    Hollow
  • Series
    700
  • Suitable For Washdown Environment
    Yes
  • UPC_NO
    884107231181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)